6" LED Baffle Slim Downlight, Square, 27-50K, White
Item #: 2173447
Cat #: DBS60-S1W
UPC: 078477014639
$ 34.59 EA
Company wide:
88
in stock
Documents & Guides
6 Inch LED Baffle Slim Downlight, Square, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable Down To 10%, White
Overview
6 Inch LED Baffle Slim Downlight, Square, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable Down To 10%, White
Leviton’s 4-inch square aperture Baffle Slim Downlight, with selectable color temperature, offers the performance, ease of use and flexibility valued for today’s residential and light commercial applications. The regressed baffle and edge-lit lens combine to create a more refined ceiling appearance and enhanced visual comfort. Users can change the color temperature of the light between 5 different values ranging from 2700K to 5000K with a simple switch. Pair this downlight with one of the many Leviton compatible dimmer control options to adjust for the desired light level. A total lighting solution that will provide years of quality illumination and reliable performance.
Also known as: 078477014639, DBS60-S1W, LEVDBS60S1W
Specifications
| Volts AC: | 120 |
| Wattage: | 15 |
| Lumens: | 1100 |
| Color: | White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| Lumens: | 1100 |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | 2700 to 5000 (Warm to Cool White) |
| Wattage: | 15 |
| Color: | White |
| Dimmable: | Yes |