6W G25 LED Lamp, 30K

Item #: 2173315

Cat #: 80180

UPC: 807154801800

$ 17.71 EA
Company wide:
201 in stock
Documents & Guides
LED Globe (G25) Bulb Medium (E26) Base 120V 470 Lumen 25000 hours 82 CRI 3000K Dimmable

Overview

LED Globe (G25) Bulb Medium (E26) Base 120V 470 Lumen 25000 hours 82 CRI 3000K Dimmable
Also known as: 807154801800, 80180, HCO80180

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 470
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 470
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: G25 (Globe)
Light Technology: LED