JC Type Halogen T3 Bulb, 20W, 12V

Item #: 2173310

Cat #: 107010

UPC: 807154170104

$ 1.31 EA
Company wide:
30 in stock
Documents & Guides
JC Type Halogen T3 Bulb, 20W, 12V, 2800K, G4 Base, 300 Lumens, C-6 Filament 3000 Avg Life, 99 CRI, Dimmable

Overview

JC Type Halogen T3 Bulb, 20W, 12V, 2800K, G4 Base, 300 Lumens, C-6 Filament 3000 Avg Life, 99 CRI, Dimmable
Also known as: 807154170104, 107010, HCO107010

Specifications

Volts AC: 12
Color Rendering Index (CRI): 99
Lumens: 300
Wattage: 20
Color Temperature: 2800 (Warm White)
Base: 2-Pin (G4)
Volts AC: 12
Lumens: 300
Color Temperature: 2800 (Warm White)
Color Rendering Index (CRI): 99
Wattage: 20
Base: 2-Pin (G4)