Roof Mount PV Junction Box With 12 x 13" Flashing, Black

Item #: 2173125

Cat #: 0599B

UPC:

$ 56.38 EA
Company wide:
7 in stock
Roof Mount PV Junction Box With 12 x 13 Inch Flashing, Five Roof Deck Knockouts, Size (3) 0.5”, (1) 0.75” And (1) 1”, NEMA 3R, 20 Gauge G90 Galvanized Steel, Powder Coated Black

Overview

Roof Mount PV Junction Box With 12 x 13 Inch Flashing, Five Roof Deck Knockouts, Size (3) 0.5”, (1) 0.75” And (1) 1”, NEMA 3R, 20 Gauge G90 Galvanized Steel, Powder Coated Black

SolaDeck models are flashed, seamless, weather-tight enclosures that are NEMA 3R rated. They provide a flashed roof penetration that connects the outdoor system wiring to the interior house wiring and give consistency in every installation. The 0599B is listed and labeled to UL 1741 standards and can be used to combine or pass-through wiring of both AC and DC circuits. A professional appearance is provided by galvanized steel and powder-coated finish.

Also known as: 0599B, SDK0599B

Features & Benefits

  • Installed din rail can be used horizontally or vertically depending on your install needs
  • Low profile cover allows side and bottom penetration to the sidewalls
  • 3/4” knockouts in the left, right and bottom sidewalls of the SolaDeck, no drilling needed!
  • 140 cubic inches of interior working room
  • Installed five position ground block
  • A slotted cover locks into place with one pre-installed set screw
  • The base has five roof-deck knockouts - (3) .5”, (1) .75", and (1) 1"
  • Made in the USA!

Specifications

Color: Black
Material: Galvanized Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 5
Cubic Inches: 140 in³
Color: Black
Finish: Powder Coated
Number of Knockouts: 5
Material: Galvanized Steel
IP/NEMA Rating: NEMA 3R
Cubic Inches: 140 in³