
LED 8' (2x4') T8 Type B Lamp
Item #: 2173014
Cat #: 96T8VC-42-8CS-DE-BYP-LED-CG 87210
UPC: 807154872107
$ 29.66 EA
Company wide:
550
in stock
Documents & Guides
VersaConnect LED T8 96in (2 X 48in) 42 Watt Color Selectable Lamp: Type B (Ballast Bypass), 120-277V, 42W, 4620-5000 Lumens, Five CCT Selectable (3000K, 3500K, 4000K, 5000K, or 6500K), Double Ended Wiring, Three Base Types (Med Bi-Pin, Single Pin (FA8), Recessed Dbl Contact (R17d)), Coated Glass, NSF-2 food equipment rated. Halco Product Code: 96T8VC-42-8CS-DE-BYP-LED-CG, Product #: 87210.
Overview
VersaConnect LED T8 96in (2 X 48in) 42 Watt Color Selectable Lamp: Type B (Ballast Bypass), 120-277V, 42W, 4620-5000 Lumens, Five CCT Selectable (3000K, 3500K, 4000K, 5000K, or 6500K), Double Ended Wiring, Three Base Types (Med Bi-Pin, Single Pin (FA8), Recessed Dbl Contact (R17d)), Coated Glass, NSF-2 food equipment rated. Halco Product Code: 96T8VC-42-8CS-DE-BYP-LED-CG, Product #: 87210.
Halco's VersaConnect series offers 30 different lamps in 1 SKU. This 5000 lumen 8' T8 replacement ships in (2) 4' lengths to minimize shipping damage and storage costs. Halco's VersaConnect series comes in 5 different color temperatures, 3 different base types and is designed to replace glass or PET coated T8 8' Type B lamps for use industrial, commercial or food processing applications.
Also known as: 807154872107, 96T8VC-42-8CS-DE-BYP-LED-CG 87210, HCO87210
Specifications
| Wattage: | 42 |
| Diameter: | 1 in |
| Base: | Recessed Double Contact (R17d), 1-Pin (Fa8), Medium Bi-Pin (G13) |
| Lumens: | 5000, 4620 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | No |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 42 |
| Base: | Recessed Double Contact (R17d), 1-Pin (Fa8), Medium Bi-Pin (G13) |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Diameter: | 1 in |
| Lumens: | 5000, 4620 |
| Length: | 8 ft, 96 in |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |