30KVA 600V-208/120 HAZ DUTY XFMR

Item #: 2172931

Cat #: TN2A0030PBKF

UPC: 803423151300

$ 10040.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
HMD TN2A0030PBKF ENCAP TIT-N

Overview

HMD TN2A0030PBKF ENCAP TIT-N
Also known as: 803423151300, TN2A0030PBKF, HMDTN2A0030PBKF

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Type: Dry Type Transformer
Volt Amps: 3kVA
Secondary Voltage: 120/208Y