Transformer, Dry Type, Sentinel, K Factor, 150 kVA, 480 Delta Primary x 208Y/120 Volt AC Secondary,

Item #: 2172900

Cat #: SK3A0150KB3SF

UPC: 803423160340

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Sentinel, K Factor, 150 kVA, 480 Delta Primary x 208Y/120 Volt AC Secondary, 115C Rise, NEMA 3R

Overview

Transformer, Dry Type, Sentinel, K Factor, 150 kVA, 480 Delta Primary x 208Y/120 Volt AC Secondary, 115C Rise, NEMA 3R

HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRC an offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications.

Also known as: 803423160340, SK3A0150KB3SF, HMDSK3A0150KB3SF

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480 Delta
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA