Green Motion, DC EV Charger, 3PH, 50kW, 480VAC, Dual CCS1, 125A Cables

Item #: 2172805

Cat #: GMDC50-CCSX2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Green Motion, DC EV Charger, 3-Phase, 50 kW, 480 Volt AC, Dual CCS1, 125 Amp Cables

Overview

Green Motion, DC EV Charger, 3-Phase, 50 kW, 480 Volt AC, Dual CCS1, 125 Amp Cables

Green Motion 50–150 kW DC EV Chargers are the ideal solution for private fleet owners and facility managers in need of quick, reliable charging. Each Green Motion DC EV Charger comes equipped with one or two CCS1 cables (up to 300 A); the charger provides full power to one connector and dynamically adjusts when both are used simultaneously

Also known as: GMDC50-CCSX2, CUTGMDC50CCSX2

Specifications

Volts AC: 480
Amps: 125
Type: Car Charger
Wattage: 50 kW
Volts AC: 480
Type: Car Charger
Amps: 125
Wattage: 50 kW