EXTRA-CAPACITY ADJ WRENCHES 3 PC

Item #: 2172544

Cat #: D5073

UPC: 092644190094

$ 45.43 EA
Company wide:
21 in stock
Documents & Guides
EXTRA-CAPACITY ADJ WRENCHES 3 PC

Overview

EXTRA-CAPACITY ADJ WRENCHES 3 PC

Klein Tools' 3-Piece Wrench Set has 6-Inch, 8-Inch, and 10-Inch Extra-Capacity Adjustable Wrenches. Made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.

Also known as: 092644190094, D5073, KLED5073

Features & Benefits

  • Extra-Capacity Wrench Set includes 3 adjustable wrenches sized 6-Inch, 8-Inch and 10-Inch (Cat. Nos. O5076, O5078, O5O710) with dipped handles for extra grip
  • Wrenches are compact and lightweight for efficient handling in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Laser SAE and metric size identification markings on both sides of the wrench
  • Heat treated alloy steel to handle the torque and wear of demanding jobs

Specifications

Material: Alloy Steel
Material: Alloy Steel