Coated Socket Set, 12-Point, 6 Pc

Item #: 2172541

Cat #: 66033

UPC: 092644652448

$ 229.95 EA
Company wide:
0 in stock
Documents & Guides
Six Sockets: 1/2 X 3/8, 5/8 X 7/16, 3/4 X 9/16, 7/8 X 11/16, 1 X 13/16, 1-1/8 X 15/16-Inch, 20-Percent Lighter Than Klein'S Traditional Impact Socket Set (Cat. No. 66010), Single-Ended Impact Socket Wrenches With Hands Free Adjustment Between Socket Sizes, Two Coaxial Spring Loaded Sockets In One Tool, Coated Sockets Have A High-Torque, 12-Point Design Making It Easier To Position On Fasteners, Deep Socket With A 1/2-Inch Drive Works Great For Pole Hardware Installation And Removal, Durable Coating Helps Protect Sockets Against Scratching And Abrasion, High Visibility Color Coded Sockets To Quickly Identify Sizes, Cross Hole Design Helps Maintain Socket Connection To Adapter Or Impact Wrench, Includes Case For Storage

Overview

Six Sockets: 1/2 X 3/8, 5/8 X 7/16, 3/4 X 9/16, 7/8 X 11/16, 1 X 13/16, 1-1/8 X 15/16-Inch, 20-Percent Lighter Than Klein'S Traditional Impact Socket Set (Cat. No. 66010), Single-Ended Impact Socket Wrenches With Hands Free Adjustment Between Socket Sizes, Two Coaxial Spring Loaded Sockets In One Tool, Coated Sockets Have A High-Torque, 12-Point Design Making It Easier To Position On Fasteners, Deep Socket With A 1/2-Inch Drive Works Great For Pole Hardware Installation And Removal, Durable Coating Helps Protect Sockets Against Scratching And Abrasion, High Visibility Color Coded Sockets To Quickly Identify Sizes, Cross Hole Design Helps Maintain Socket Connection To Adapter Or Impact Wrench, Includes Case For Storage

Klein's 6-Piece Coated Socket Set consisting of the commonly used impact socket sizes for utility and construction work. Sockets are 20-Percent lighter than the traditional impact socket set (Cat. No. 66010). The high-torque, 12-Point design is easier to position on fasteners including square ones. The high visibility color coded plastic helps identify the right size socket for the job.

Also known as: 092644652448, 66033, KLE66033

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)