WP 4IN RND GRY BOX

Item #: 2172536

Cat #: RB75-5

UPC: 835243006515

$ 13.45 EA
Company wide:
32 in stock
ORB RB75-5 4IN RND 5 3/4" HUB

Overview

ORB RB75-5 4IN RND 5 3/4" HUB

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243006515, RB75-5, ORBRB755

Specifications

Material: Die Cast Aluminum
Color: Gray
Diameter: 4 in
Depth: 1 1/2 in
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Cubic Inches: 15.800
Material: Die Cast Aluminum
Diameter: 4 in
Threaded Outlet Diameter: 3/4 in
Cubic Inches: 15.800
Color: Gray
Depth: 1 1/2 in
Number of Threaded Outlets: 5