ORB 1B75-3 WP GRY 1G OUTLET BOX

Item #: 2172535

Cat #: 1B753

UPC: 835243005280

$ 5.90 EA
Company wide:
0 in stock

Overview

ORB 1B75-3

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005280, 1B753, ORB1B753

Specifications

Height: 4 1/2 in
Width: 2 3/4 in
Color: Gray
Depth: 2 in
Gangs: 1
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Cubic Inches: 18.300
Material: Die Cast Copper Free Aluminum
Finish: Powder Coat
Height: 4 1/2 in
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 3/4 in
Material: Die Cast Copper Free Aluminum
Width: 2 3/4 in
Depth: 2 in
Number of Threaded Outlets: 3
Cubic Inches: 18.300
Finish: Powder Coat