4IN SQ FLAT BLANK CVR

Item #: 2172530

Cat #: 4BC

UPC: 835243000438

$ 1.36 EA
Company wide:
39 in stock
Documents & Guides
ORB 4BC 4IN BLANK STEEL COVER

Overview

ORB 4BC 4IN BLANK STEEL COVER

Orbit's 4 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 835243000438, 4BC, ORB4BC

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Width: 4 in
Material: Steel
Height: 4 in