
Enclosed DC Switch With Lockable Rotary Handle
Item #: 2172376
Cat #: SI32PEL64R4
UPC:
Call for price
Company wide:
1
in stock
Documents & Guides
Enclosed DC Switch With Lockable Rotary Handle, 4 Pole, 2 String, 32 Amp, 700 Volt DC, IP67, NEMA 4X, 180 x 98 x 107 mm
Overview
Enclosed DC Switch With Lockable Rotary Handle, 4 Pole, 2 String, 32 Amp, 700 Volt DC, IP67, NEMA 4X, 180 x 98 x 107 mm
IMO is at the forefront of control component technology specifically developed for the renewable energy market and in particular solar energy. Whether meeting the demands of safe and efficient DC switching or delivering tracking solutions that help to maximise solar energy conversion rates, you can be sure that IMO products have been developed to meet the highest technical and commercial standards.
Also known as: SI32PEL64R4, IMOSI32PEL64R4
Specifications
| Amps: | 32 |
| Mounting: | Enclosure |
| Poles: | 4 |
| IP/NEMA Rating: | IP67, NEMA 4X |
| Volts DC: | 700 |
| Amps: | 32 |
| Poles: | 4 |
| Volts DC: | 700 |
| Mounting: | Enclosure |
| IP/NEMA Rating: | IP67, NEMA 4X |