16' Diffused Linear LED Light, 24V/30K

Item #: 2172349

Cat #: DI-24V-STMLT4-30-016

UPC: 848333033384

$ 212.76 EA
Company wide:
52 in stock
Documents & Guides
STREAMLITE™ Diffused Linear LED Light, 5W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 1.8" Cut Points *Diode LED Part# 12881*

Overview

STREAMLITE™ Diffused Linear LED Light, 5W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 1.8" Cut Points *Diode LED Part# 12881*
Also known as: 848333033384, DI-24V-STMLT4-30-016, DIODI24VSTMLT43001

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 16 ft
Light Technology: LED
Volts DC: 24
Color Rendering Index (CRI): 90+