ORB TGD-1 3-1/2IN GANG SWITCH BOX

Item #: 2172128

Cat #: TGD-1

UPC: 835243013674

$ 8.57 EA
Company wide:
27 in stock
Documents & Guides
ORB TGD-1 3-1/2IN GANG SWITCH BOX

Overview

ORB TGD-1 3-1/2IN GANG SWITCH BOX

Metallic switchboxes and extensions provide durable, secure housing for electrical switches and wiring in commercial, industrial, and residential applications. Built from robust metal materials, these boxes ensure long-lasting protection, easy installation, and reliable code compliance. Ideal for both new construction and retrofit projects, metallic switchboxes and extensions offer versatile solutions to meet a wide range of electrical installation needs.

Also known as: 835243013674, TGD-1, ORBTGD1

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Number of Knockouts: 12
Knockouts: Yes
Depth: 3 1/2 in
Material: Steel
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Number of Knockouts: 12