EMT Set Screw Coupling, 3", Steel

Item #: 2172122

Cat #: 648S

UPC: 751338232709

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, 3 Inch , Steel, For Use with EMT Conduit

Overview

Set Screw Coupling, 3 Inch , Steel, For Use with EMT Conduit
Also known as: 751338232709, 648S, TOP648S

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated