POW-R-XPRESS, PRL4X, PD3, 600A, Filler

Item #: 2172109

Cat #: PRXP4PD36FILL

UPC: 786689814953

$ 11.48 EA
Company wide:
10 in stock
Documents & Guides
POW-R-XPRESS, PRL4X, PD3, 600 Amp, Filler

Overview

POW-R-XPRESS, PRL4X, PD3, 600 Amp, Filler

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689814953, PRXP4PD36FILL, CUTPRXP4PD36FILL

Specifications

Amps: 600
Type: Filler Plate
Amps: 600
Type: Filler Plate