POW-R-XPRESS, PRL4X, PD2, 3 Pole Filler

Item #: 2172107

Cat #: PRXP4PD2FILL3

UPC: 786689814939

$ 2.87 EA
Company wide:
5 in stock
Documents & Guides
POW-R-XPRESS, PRL4X, PD2, 3 Pole Filler

Overview

POW-R-XPRESS, PRL4X, PD2, 3 Pole Filler

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689814939, PRXP4PD2FILL3, CUTPRXP4PD2FILL3

Specifications

Poles: 3
Type: Filler Plate
Poles: 3
Type: Filler Plate