POW-R-XPRESS, PRL4X, PD3, 400A Branch Breaker Cover, 36/44W

Item #: 2172101

Cat #: PRXP4CVRPD3S

UPC: 786689814700

$ 33.68 EA
Company wide:
29 in stock
Documents & Guides
POW-R-XPRESS, PRL4X, PD3, 400 Amp Branch Breaker Cover, 36/44W

Overview

POW-R-XPRESS, PRL4X, PD3, 400 Amp Branch Breaker Cover, 36/44W

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689814700, PRXP4CVRPD3S, CUTPRXP4CVRPD3S

Specifications

Type: Cover, Breaker
Amps: 400
Type: Cover, Breaker
Amps: 400