POW-R-XPRESS, PRL4X, 2 X 25" Blank Cover

Item #: 2172088

Cat #: PRXP4CVR2X25

UPC: 786689814786

$ 22.80 EA
Company wide:
10 in stock
Documents & Guides
POW-R-XPRESS, PRL4X, 2 Inch X 25 Inch Blank Cover

Overview

POW-R-XPRESS, PRL4X, 2 Inch X 25 Inch Blank Cover

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689814786, PRXP4CVR2X25, CUTPRXP4CVR2X25

Specifications

Length: 25 in
Type: Blank, Panelboard Front
Length: 25 in
Type: Blank, Panelboard Front