Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole

Item #: 2172052

Cat #: PRXKPRL4X336

UPC: 786689814649

$ 755.40 EA
Company wide:
8 in stock
Documents & Guides
Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole

Overview

Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole
Also known as: 786689814649, PRXKPRL4X336, CUTPRXKPRL4X336

Specifications

Poles: 3
Material: Copper
Poles: 3
Material: Copper