Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole

Item #: 2172051

Cat #: PRXKPRL4X334S

UPC: 786689814632

$ 596.28 EA
Company wide:
10 in stock
Documents & Guides
Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole

Overview

Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole
Also known as: 786689814632, PRXKPRL4X334S, CUTPRXKPRL4X334S

Specifications

Material: Copper
Poles: 1
Material: Copper
Poles: 1