Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole

Item #: 2172050

Cat #: PRXKPRL4X32

UPC: 786689814625

$ 203.17 EA
Company wide:
9 in stock
Documents & Guides
Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole

Overview

Pow-R-Xpress PRL4X Panelboard, Copper, 3 Pole
Also known as: 786689814625, PRXKPRL4X32, CUTPRXKPRL4X32

Specifications

Poles: 3
Material: Copper
Poles: 3
Material: Copper