Pow-R-Xpress PRL4X Panelboard, Copper, 2 Pole

Item #: 2172049

Cat #: PRXKPRL4X22

UPC: 786689814601

$ 131.04 EA
Company wide:
10 in stock
Documents & Guides
Pow-R-Xpress PRL4X Panelboard, Copper, 2 Pole

Overview

Pow-R-Xpress PRL4X Panelboard, Copper, 2 Pole
Also known as: 786689814601, PRXKPRL4X22, CUTPRXKPRL4X22

Specifications

Poles: 2
Material: Copper
Poles: 2
Material: Copper