Pow-R-Xpress PRL4X Panelboard, Copper, 1 Pole

Item #: 2172048

Cat #: PRXKPRL4X12

UPC: 786689814595

$ 81.15 EA
Company wide:
8 in stock
Documents & Guides
Pow-R-Xpress PRL4X Panelboard, Copper, 1 Pole

Overview

Pow-R-Xpress PRL4X Panelboard, Copper, 1 Pole
Also known as: 786689814595, PRXKPRL4X12, CUTPRXKPRL4X12

Specifications

Material: Copper
Poles: 1
Material: Copper
Poles: 1