Pow-R-Xpress PRL3X Panelboard, Copper, 3 Pole

Item #: 2172047

Cat #: PRXKPRL3X23T

UPC: 786689815165

$ 112.67 EA
Company wide:
10 in stock
Documents & Guides
Pow-R-Xpress PRL3X Panelboard, Copper, 3 Pole

Overview

Pow-R-Xpress PRL3X Panelboard, Copper, 3 Pole
Also known as: 786689815165, PRXKPRL3X23T, CUTPRXKPRL3X23T

Specifications

Poles: 3
Material: Copper
Poles: 3
Material: Copper