Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole

Item #: 2172046

Cat #: PRXKPRL3X23

UPC: 786689815196

$ 83.54 EA
Company wide:
9 in stock
Documents & Guides
Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole

Overview

Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole
Also known as: 786689815196, PRXKPRL3X23, CUTPRXKPRL3X23

Specifications

Poles: 2
Material: Copper
Poles: 2
Material: Copper