Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole

Item #: 2172045

Cat #: PRXKPRL3X22T

UPC: 786689815172

$ 79.25 EA
Company wide:
10 in stock
Documents & Guides
Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole

Overview

Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole
Also known as: 786689815172, PRXKPRL3X22T, CUTPRXKPRL3X22T

Specifications

Poles: 2
Material: Copper
Poles: 2
Material: Copper