Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole

Item #: 2172044

Cat #: PRXKPRL3X22

UPC: 786689815202

$ 50.11 EA
Company wide:
10 in stock
Documents & Guides
Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole

Overview

Pow-R-Xpress PRL3X Panelboard, Copper, 2 Pole
Also known as: 786689815202, PRXKPRL3X22, CUTPRXKPRL3X22

Specifications

Poles: 2
Material: Copper
Poles: 2
Material: Copper