Pow-R-Xpress PRL3X Panelboard, Copper, 1 Pole

Item #: 2172043

Cat #: PRXKPRL3X21T

UPC: 786689815189

$ 41.92 EA
Company wide:
10 in stock
Documents & Guides
Pow-R-Xpress PRL3X Panelboard, Copper, 1 Pole

Overview

Pow-R-Xpress PRL3X Panelboard, Copper, 1 Pole
Also known as: 786689815189, PRXKPRL3X21T, CUTPRXKPRL3X21T

Specifications

Material: Copper
Poles: 1
Material: Copper
Poles: 1