PRL4X, Branch Feeder, Neutral Terminal Lug, #14-1/0AWG

Item #: 2171991

Cat #: P4NLTERMBAR

UPC: 786689824471

$ 12.05 EA
Company wide:
18 in stock
Documents & Guides
PRL4X, Branch Feeder, Neutral Terminal Lug, #14 - 1/0 AWG

Overview

PRL4X, Branch Feeder, Neutral Terminal Lug, #14 - 1/0 AWG

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689824471, P4NLTERMBAR, CUTP4NLTERMBAR

Specifications

Material: Aluminum
Type: Neutral Terminal
Allowable Gauge Range: 14 - 1/0
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Type: Neutral Terminal