Centrifugal Inline Fan, 6", 303 CFM

Item #: 2171806

Cat #: FG6

UPC: 650737480608

Company wide:
0 in stock
Documents & Guides
Centrifugal Inline Fan, 6", 303 CFM

Overview

Centrifugal Inline Fan, 6", 303 CFM
Also known as: 650737480608, FG6, FNTFG6

Specifications

Diameter: 6 in
Material: Aluminum
CFM: 303
Diameter: 6 in
CFM: 303
Material: Aluminum