3
more

$ 39.98 EA
Company wide:
37
in stock
Documents & Guides
Pro Folding Hex Key Set With Extended-Reach Blades Approximately 3-1/2-Inch To 4-1/2-Inch Long For Greater Reach, Includes 31 Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-Inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, And T40, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel And Range From Approximately 3-1/2-Inch To 4-1/2-Inch Long Coated To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys
Overview
Pro Folding Hex Key Set With Extended-Reach Blades Approximately 3-1/2-Inch To 4-1/2-Inch Long For Greater Reach, Includes 31 Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-Inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, And T40, Effortlessly Adjust Key Tightness Or Looseness With The Convenient #2 Phillips Fastener, High-Leverage Blades Open Independently Up To 270 Degrees, Hex-Key Ends Are Square-Cut For A Secure, Full-Depth Fit And Maximum Contact With The Socket To Prevent Slippage And Stripping, Reinforced Nylon Handle Has A Sturdy, Comfortable Grip, Blades Are Made Of Tough, Heat-Treated Alloy Steel And Range From Approximately 3-1/2-Inch To 4-1/2-Inch Long Coated To Prevent Rust, Openings On The Sides Of Case Provide Unimpeded Access To Outer Keys
Klein Tools' Pro Folding Hex Key line features a highly durable reinforced nylon handle with easy access to each key. The heavy-duty 31-Piece set includes 4-Inch-long extended reach blades and a strategically placed #2 Phillips fastener on the outer body for effortless key tension adjustment. Klein Tools' hex sets are color-coded for quick identification: red for inch, blue for mm, and green for Torx®, enhancing efficiency.
Also known as: 092644370212, 70553, KLE70553
Features & Benefits
- Pro Folding Hex Key Set with extended-reach blades approximately 3-1/2-Inch to 4-1/2-Inch long for greater reach
- Includes 31 sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, and T40
- Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
- High-leverage blades open independently up to 270 degrees
- Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
Specifications
| Color: | Orange/Black |
| Color: | Orange/Black |