LED PAR30L

Item #: 2169947

Cat #: 8.5PAR30L/COR/940/F25/D/P/ULW/T20 6/1FB

UPC: 046677587406

$ 9.31 EA
Company wide:
37 in stock
Documents & Guides
LED PAR30L (Longneck) Lamp: 8.5 Watt, 900 Lumens (Up to 75W Equiv.), 4000K CCT, 90 CRI, 120V, T20 compliant. Philips 6NC 587402, 12NC 929003753404, Product Name: 8.5PAR30L/COR/940/F25/D/P/ULW/T20 6/1FB.

Overview

LED PAR30L (Longneck) Lamp: 8.5 Watt, 900 Lumens (Up to 75W Equiv.), 4000K CCT, 90 CRI, 120V, T20 compliant. Philips 6NC 587402, 12NC 929003753404, Product Name: 8.5PAR30L/COR/940/F25/D/P/ULW/T20 6/1FB.

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677587406, 8.5PAR30L/COR/940/F25/D/P/ULW/T20 6/1FB, PHI8PAR30LCOR940F2

Specifications

Lumens: 850
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 25°
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8.500
Dimmable: Yes