1U Rack-Mount Power Strip, 120V, 15A, 6-Outlet

Item #: 2169915

Cat #: RS-0615-R

UPC: 037332115638

Company wide:
0 in stock
Documents & Guides
1U Rack-Mount Network Server Power Strip, 120V, 15A, 6-Outlet (Rear-Facing), 15' Cord

Overview

1U Rack-Mount Network Server Power Strip, 120V, 15A, 6-Outlet (Rear-Facing), 15' Cord

Tripp Lite's RS-0615-R power strip offers 15 amp capacity AC power distribution in a versatile multi-mount cabinet.

Also known as: 037332115638, RS-0615-R, TRPRS0615R

Specifications

Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
NEMA Configuration: 5-15R
Amps: 15