Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, No KOs

Item #: 2169885

Cat #: 884-SC1-NK

UPC: 784572109407

$ 31.48 EA
Company wide:
0 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572109407, 884-SC1-NK, MLB884SC1NK

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel