Neutral Lug

Item #: 2169778

Cat #: NL300BP

UPC: 786689803728

$ 71.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H NL300BP 225A NEUTRAL LUG

Overview

C-H NL300BP 225A NEUTRAL LUG

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786689803728, NL300BP, CUTNL300BP

Specifications

No Specifications Available