Panel Board Trim, EZ-Trim, Surface, Unvented, 20"W x 60"H, WEM2 Keyed

Item #: 2169507

Cat #: EZTV2060S

UPC: 786689832254

$ 200.97 EA
Company wide:
4 in stock
Documents & Guides
Panel Board Trim, EZ-Trim, Surface, Unented, 20 Inch Width x 60 Inch Height, WEM2 Keyed

Overview

Panel Board Trim, EZ-Trim, Surface, Unented, 20 Inch Width x 60 Inch Height, WEM2 Keyed

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786689832254, EZTV2060S, CUTEZTV2060S

Specifications

Length: 60 in
Width: 20 in
Type: Panel Board Cover
Length: 60 in
Type: Panel Board Cover
Width: 20 in