13W LED PAR38 Lamp, 50K

Item #: 2169446

Cat #: 586172

UPC: 046677586171

$ 11.94 EA
Company wide:
32 in stock
Documents & Guides
LED PAR38 Lamp, 13 Watt, 120V, 90 CRI, 1300 Lumens, 5000K, Dimmable With Specific Dimmers

Overview

LED PAR38 Lamp, 13 Watt, 120V, 90 CRI, 1300 Lumens, 5000K, Dimmable With Specific Dimmers

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. 

Also known as: 046677586171, 586172, PHI13PAR38COR950F2

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1300
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 13
Lumens: 1300
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90