10W LED PAR38 Lamp, 27K

Item #: 2169442

Cat #: 586214

UPC: 046677586218

$ 11.51 EA
Company wide:
26 in stock
Documents & Guides
LED PAR38 Lamp, 10 Watt, 120V, 90 CRI, 1000 Lumens, 2700K, Dimmable With Specific Dimmers

Overview

LED PAR38 Lamp, 10 Watt, 120V, 90 CRI, 1000 Lumens, 2700K, Dimmable With Specific Dimmers

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. 

Also known as: 046677586218, 586214, PHI10PAR38COR927F2

Specifications

Lumens: 1000
Wattage: 10
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Lumens: 1000
Color Rendering Index (CRI): 90
Standards: California Title 20
Wattage: 10
Color Temperature: 2700 (Warm White)
Light Technology: LED