4" Adjustable Canless LED Downlight, 27-50K, Matte White

Item #: 2169213

Cat #: RA4LS9FSD2W1EWHDM

UPC: 080083283019

$ 54.58 EA
Company wide:
135 in stock
Documents & Guides
4" Adjustable Canless LED Downlight, 120V, 90+ CRI, 600/900 Selectable Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 5% Phase Cut LE/TE Dimming. Matte White

Overview

4" Adjustable Canless LED Downlight, 120V, 90+ CRI, 600/900 Selectable Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 5% Phase Cut LE/TE Dimming. Matte White
Also known as: 080083283019, RA4LS9FSD2W1EWHDM, HALRA4LS9FSD2W1HDM, canless gimbal

Specifications

Lumens: 600, 900, Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600, 900, Selectable
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimmable: Yes