Pulsar Pro Level 2 EV Charger, 18' Cable

Item #: 2169190

Cat #: PUP3-0-1-6-C-002

UPC:

Company wide:
0 in stock
Documents & Guides
Pulsar Pro Level 2 EV Charger, 48A, 11.5 kW, 208/240V, Bluetooth / WiFi / RFID, 7.8” x 7.9” x 3.9” (Without Cable), 18 Ft. Cable, Backplate Included, Black

Overview

Pulsar Pro Level 2 EV Charger, 48A, 11.5 kW, 208/240V, Bluetooth / WiFi / RFID, 7.8” x 7.9” x 3.9” (Without Cable), 18 Ft. Cable, Backplate Included, Black

Wallbox Pulsar Plus offers a compact size and a powerful performance for faster electric vehicle charging at home. Designed for easy installation, Pulsar Plus can charge any electric car on the market and is future-ready to handle tomorrow’s more powerful EV batteries.

Also known as: PUP3-0-1-6-C-002, WBXPUP3016C002

Specifications

Amps: 48
Color: Matte Black
Length: 18 ft
Amps: 48
Length: 18 ft
Color: Matte Black