2
more

$ 20.98 EA
Company wide:
0
in stock
Documents & Guides
Nut Setter Hex Sizes Include: 1/4-Inch, 5/16-Inch, 3/8-Inch Impact Rated Nut Setters For The Toughest Driving Applications, Powerful, Rare-Earth Magnets To Retain Fasteners For One-Handed Driving, 5-Inch Sturdy Shaft For Extended Reach And Access, 3 Common Sae Sizes In One Set, Magnet Size Increases With Each Hex Size To Hold Screws And Nuts, Durable Finish For Corrosion Protection
Overview
Nut Setter Hex Sizes Include: 1/4-Inch, 5/16-Inch, 3/8-Inch Impact Rated Nut Setters For The Toughest Driving Applications, Powerful, Rare-Earth Magnets To Retain Fasteners For One-Handed Driving, 5-Inch Sturdy Shaft For Extended Reach And Access, 3 Common Sae Sizes In One Set, Magnet Size Increases With Each Hex Size To Hold Screws And Nuts, Durable Finish For Corrosion Protection
Klein Tools' Magnetic Color-Coded Power Nut Setter 3-Piece Set was designed with the professional in mind. Each nut setter is made of high-impact steel and is color-coded for easy identification. The nut setters contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas.
Also known as: 092644652509, 65411PK3, KLE65411PK3
Features & Benefits
- Nut Setter hex sizes include: 1/4-Inch, 5/16-Inch, 3/8-Inch
- Impact rated nut setters for the toughest driving applications
- Powerful, Rare-Earth magnets to retain fasteners for one-handed driving
- 5-Inch sturdy shaft for extended reach and access
- 3 common SAE sizes in one set
Specifications
| Size: | 5/16 in, 3/8 in, 1/4 in |
| Size: | 5/16 in, 3/8 in, 1/4 in |