2
more

$ 29.97 EA
Company wide:
40
in stock
Documents & Guides
11-In-1 Ratcheting Impact Rated Screwdriver And Nut Driver Includes 7 Screwdriver Bits And 4 Nut Drivers, Includes 11 Drive Ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 Torx® And 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch Standard Nut Driver, 1/4-Inch Quick-Connect On Power Nut Drivers To Easily Switch From Screwdriver Handle To Impact Driver, Collar Sets Ratchet Direction At Forward, Fixed And Reverse For Faster And Easier Driving, All Components Are Impact-Rated For Use With An Impact Driver (Not Included), Precision Machined Bit Tips Provide A Firm Hold And Reduce Cam-Out, Cushion-Grip™ Handle Allows For Greater Torque And Comfort, Torx® Is A Registered Trademark Of Acument Intellectual Properties, Llc
Overview
11-In-1 Ratcheting Impact Rated Screwdriver And Nut Driver Includes 7 Screwdriver Bits And 4 Nut Drivers, Includes 11 Drive Ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 Torx® And 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch Standard Nut Driver, 1/4-Inch Quick-Connect On Power Nut Drivers To Easily Switch From Screwdriver Handle To Impact Driver, Collar Sets Ratchet Direction At Forward, Fixed And Reverse For Faster And Easier Driving, All Components Are Impact-Rated For Use With An Impact Driver (Not Included), Precision Machined Bit Tips Provide A Firm Hold And Reduce Cam-Out, Cushion-Grip™ Handle Allows For Greater Torque And Comfort, Torx® Is A Registered Trademark Of Acument Intellectual Properties, Llc
The Klein Tools 11-in-1 Ratcheting Impact Rated Screwdriver / Nut Driver's components are all impact rated for use with an impact driver. 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to an impact driver (Impact driver not included). Ratcheting feature has three settings: forward, fixed, and reverse, facilitating easier driving.
Also known as: 092644328725, 32500HDRT, KLE32500HDRT
Features & Benefits
- 11-in-1 Ratcheting Impact Rated Screwdriver and Nut Driver includes 7 screwdriver bits and 4 nut drivers
- Includes 11 drive ends: #1, #2 Phillips, 3/16-Inch, 1/4-Inch Slotted, #1, #2 Square, T25 TORX® and 1/4-Inch, 5/16-Inch, 3/8-Inch Power Nut Drivers, 1/2-Inch standard Nut Driver
- 1/4-Inch quick-connect on power nut drivers to easily switch from screwdriver handle to impact driver
- Collar sets ratchet direction at forward, fixed and reverse for faster and easier driving
- All components are impact-rated for use with an impact driver (not included)
Specifications
| Color: | Black/Yellow |
| Color: | Black/Yellow |