Collapsible Hole Saw Dust Bowl

Item #: 2169152

Cat #: 31101

UPC: 092644310072

$ 19.99 EA
Company wide:
16 in stock
Documents & Guides
COLLAPSIBLE HOLE SAW DUST BOWL

Overview

COLLAPSIBLE HOLE SAW DUST BOWL

Keep your work area clean and debris contained with the Klein Tools Collapsible Dust Bowl. The versatile dust bowl works with hole saws up to 6-3/8-Inch and arbors up to 1/2-Inch. Compatible with the most common vacuum hose sizes, the vacuum port offers friction fit to easily connect vacuums and clean on the spot. When the job is done, the dust bowl easily collapses to be stored away.

Also known as: 092644310072, 31101, KLE31101

Features & Benefits

  • Hole saw dust bowl keeps work area clean by containing debris
  • Compatible with hole saws up to 6-3/8-Inch in diameter and arbors up to 1/2-Inch
  • Vacuum port with friction fit is easy to connect and accommodates three of the most common vacuum hose sizes: 1-1/4-Inch, 1-7/8-Inch, and 2-1/2-Inch
  • Smooth, sealed ball bearing collar provides a low-friction and durable surface to interact with hole saw arbor
  • Dual material bowl provides necessary support when starting the cut, while flexing as you move through the material

Specifications

Material: Thermoplastic, Polypropylene
Material: Thermoplastic, Polypropylene