LED Pole Mounted Area Light

Item #: 2168897

Cat #: LPA-A06-740-T3-UNV-FAWS-TRPC-BZ

UPC: 190096192953

Call for price
Company wide:
0 in stock
Documents & Guides
LED Pole Mounted Area Light: 12,000 lumens, 70CRI, 4000K, Type 3 Medium Distribution, 120-277 Volts, Field Adjustable Wattage Selector (Luminaire equipped with the ability to manually adjust the wattage in the field to reduce total luminaire lumen output and light levels. Comes pre-set to the highest position at the lumen output selected), Bronze Finish. Part #: LPA-A06-740-T3-UNV-FAWS-TRPC-BZ

Overview

LED Pole Mounted Area Light: 12,000 lumens, 70CRI, 4000K, Type 3 Medium Distribution, 120-277 Volts, Field Adjustable Wattage Selector (Luminaire equipped with the ability to manually adjust the wattage in the field to reduce total luminaire lumen output and light levels. Comes pre-set to the highest position at the lumen output selected), Bronze Finish. Part #: LPA-A06-740-T3-UNV-FAWS-TRPC-BZ

Stonco LytePro LED large wall sconce LPW32 features outstanding value

in a compact, architectural design. This powerful and precise combination

offers outstanding energy savings with excellent photometric performance.

LPW32 is ideal for building perimeters and corridors in addition to wall lighting

applications requiring strong lateral spacing and forward pattern projection.

Also known as: 190096192953, LPA-A06-740-T3-UNV-FAWS-TRPC-BZ, STOLPAA06740T3UNVF

Specifications

Wattage: 78
Type: Type 3, Area Light
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 12000
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 78
Color Temperature: 4000 (Cool White)
Lumens: 12000
Dimmable: Yes
Type: Type 3, Area Light
Color Rendering Index (CRI): 70
Color: Bronze
Volts AC Range: 120 - 277