5.5W PAR20 LED Lamp, 22-27K

Item #: 2168889

Cat #: 586362

UPC: 046677586362

$ 8.75 EA
Company wide:
2 in stock
Documents & Guides
5.5 Watt PAR20 LED Lamp, 90 CRI, 2200-2700K, Dimmable With Specific Dimmers

Overview

5.5 Watt PAR20 LED Lamp, 90 CRI, 2200-2700K, Dimmable With Specific Dimmers

Philips is driving the switch to energy-efficient solutions. Upgrade your track and accent lights with our small diameter reflectors for instant energy savings and unbeatable quality. Available in both Glass and Plastic casings, Philips LED Par20s are the ideal replacement for halogen. 

Also known as: 046677586362, 586362, PHI5.5PAR20CORF409

Specifications

Shape: PAR20 (Sealed Beam)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 5.500