4' 14.5W T8 LED Lamp, 50K

Item #: 2168763

Cat #: KT-LED14.5T8-48G-850-DX2 /G2

UPC: 843654150031

$ 6.00 EA
Clearance
Price good while supplies last
Company wide:
211 in stock
Documents & Guides
14.5W LED T8 Tube, Gen 2, Glass Construction, 4 ft., 5000K, 120-277V Input, 25 pcs/Carton, DirectDrive, Single- or Double-Ended Wiring

Overview

14.5W LED T8 Tube, Gen 2, Glass Construction, 4 ft., 5000K, 120-277V Input, 25 pcs/Carton, DirectDrive, Single- or Double-Ended Wiring
Also known as: 843654150031, KT-LED14.5T8-48G-850-DX2 /G2, KEYKTLED145T84885X

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 14.500
Lumens: 2000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 2000
Color Rendering Index (CRI): 80+
Dimmable: Yes
Type: Ballast Bypass (Type B)
Wattage: 14.500
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277