
LED Area Light, Selectable Wattage/CCT, 120-277V
Item #: 2168649
Cat #: KT-ALED140PS-M2-OSB-PMA-8CSB-V
UPC: 843654153087
$ 225.00 EA
Clearance
Price good while supplies last
Company wide:
11
in stock
Documents & Guides
LED Area Light, Selectable Wattage: 70/100/140, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Optic Swap: Type III Installed, Types IV and V Included, Bronze Finish, Replaces 400W Metal Halide
Overview
LED Area Light, Selectable Wattage: 70/100/140, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Optic Swap: Type III Installed, Types IV and V Included, Bronze Finish, Replaces 400W Metal Halide
XFit Area Lights with OpticSwap are available in large, medium, and small housings with a variety of power, mounting, optic, and sensor options. They also can be equipped with Power and Color Select, so power outputs and color temperatures are field adjustable. The fixture provides an energy-saving LED solution in a modern, low-profile design.
Also known as: 843654153087, KT-ALED140PS-M2-OSB-PMA-8CSB-V, KEYKTALED140PSM2OS
Specifications
| Mounting: | Pole, Surface |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 140, 70, 100, Selectable |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pole, Surface |
| Wattage: | 140, 70, 100, Selectable |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |